Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPGA, 0.0079 in, PCD
Mfr # NFTPGA21.50.5-DA1000
Zoro # G6307080
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGA
- Inscribed Circle 2
- Insert Size 21.50.5
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NFTPGA21.50.5-DA1000
- Zoro # G6307080
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 21.50.5 |
Corner Radius | .5 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.107" |
Through Hole Inside Dia. | 0.107 in |
Description
Triangle Turning Insert, Inscribed Circle 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 124-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (446012)
- FOWLER VERNIER CALIPER 8 IN 200 MM (520580080)
- MAG-MATE Magnetic Pickup, Retractable, 24 In, 2 lb (922RM)
- DRILL AMERICA 1/4" - 1/2" 5 Piece SDS-Plus Hammer Bit Drill Bit Set (SDSSET)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EUP-AC630M)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide (DNMG431EEF-AC6040M)
- SUMITOMO Turning Insert, Triangle, 0.25 in., TPMT, 2, Carbide (TPMT222EMU-AC420K)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN (NUTPGD631-BN7000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC100)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ESU-T1500Z)
- SUMITOMO VCGT331MESI Grade AC5005S Carbide Turning Insert (1NW2022)
- Sumitomo Indexable Tools