Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPG, 0.0156 in, CBN
Mfr # TPG221-BN7000
Zoro # G6304481
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPG
- Inscribed Circle 2
- Insert Size 221
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TPG221-BN7000
- Zoro # G6304481
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 221 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Metric 16mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4916MCF)
- STABILA Magnetic Level, 78" (96M-38678)
- KLEIN TOOLS HVAC Slide Drive™ Multi-Bit Screwdriver / Nut Driver, 8-in-1 (32596)
- DRILL AMERICA 1/4"-18 HSS Plug Hand Tap (DWTST1/4-18P)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432ESU-AC5025S)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ESU-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ENK-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ESU-AC5025S)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 1, Carbide (CCMT32.51ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ESU-AC830P)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.40mm, Carbide (WNMG080404-FM5 WSM10S)
- Sumitomo Indexable Tools