Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPG, 0.0156 in, Carbide
Mfr # TPG221-AC8025P
Zoro # G6311000
product price: $10.59
/ea
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPG
- Inscribed Circle 2
- Insert Size 221
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TPG221-AC8025P
- Zoro # G6311000
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 221 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Spark Plug Socket Set, 3-Piece (5/8, 3/4, 13/16 in.) (SHD92035)
- DIABLO Impact Step Drill Bit (17 Steps), 7/8"- (DSD1125S17)
- FLORIDA PNEUMATIC Air Die Grinder, 20,000 rpm, 0.33 HP (FP-3751)
- TE-CO T-Nu/Stud Kit, Use W/ 11/16, 5/8-11, 38 Pcs (20608)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG321ENG-AC8025P)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.375 in., VNMG, 1, Carbide (VNMG331EEF-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMX, .2, PCD (NFDCMX21.50-DA1000)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 2, Carbide (CCMT21.52ESU-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322EUX-AC8025P)
- KYOCERA Diamond Turning Insert, Triangle, 3, 1 (TPG321T00320A65)
- Sumitomo Indexable Tools