Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TCMX, 0.0079 in, PCD
Mfr # NFTCMX21.50.5-DA1000
Zoro # G6307248
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMX
- Inscribed Circle 2
- Insert Size 21.50.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NFTCMX21.50.5-DA1000
- Zoro # G6307248
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 21.50.5 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.11 in |
Description
Triangle Turning Insert, Inscribed Circle 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 135-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252835)
- IDEAL Replacement Blade (35-495)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH32P5)
- PRECISION TWIST DRILL R18P HSS BRT 118D JL Drill ANSI N78 N78, 12PK (R18PN78)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0156 in, CBN (NUTPGA321-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- SUMITOMO Turning Insert, Round, 0.6299 in., RCMX, Carbide (RCMX160600-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431L-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide (CNMG433ESU-AC700G)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide (DNMG431EEF-AC6040M)
- TUNGALOY Turning Indexable Insert, SPG422 LX, PK10 (6807064)
- Sumitomo Turning Inserts