Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TCMT, 0.0312 in, Cermet
Mfr # TCMT21.52EFB-T1500Z
Zoro # G6315106
Sold in multiples of 10 for $68.90
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 2
- Insert Size 21.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TCMT21.52EFB-T1500Z
- Zoro # G6315106
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.52 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.110" |
Through Hole Inside Dia. | 0.11 in |
Description
Triangle Turning Insert, Chip-Breaker Code EFB, Inscribed Circle 1/4 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rivet Tool Kit, 12V, Cordless, 10-3/4" H (2550-22, 48-11-2460)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 4-1/2" (MHS08E)
- VULCAN C-Clamp Heavy Duty 6In (JL27365)
- DRILLCO 5/8-11, CARBON TAPER TAPS - 2000C (20C140CT)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51EFB-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN (NUTPGD631-BN7000)
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide (SPMN422-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGUW-AC405K)
- SUMITOMO CCMW03X104RH Grade NPD10 Binderless PCD Insert (332T002)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBGA, 2, CBN (2NCVBGA222-BNC2020)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGG, 2, CBN (2NUDNGG432LV-BN2000)
- Sumitomo Indexable Tools