Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TCMT, 0.0312 in, Carbide
Mfr # TCMT21.52ESU-AC8025P
Zoro # G6314975
product price: $8.75
/ea
Sold in multiples of 10 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 2
- Insert Size 21.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TCMT21.52ESU-AC8025P
- Zoro # G6314975
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.52 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.110" |
Through Hole Inside Dia. | 0.11 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (70160)
- PERFORMANCE TOOL Magnetic Pick-Up Tool, 25" (W9100)
- WIHA Precision Slotted Screwdriver, 4 mm (27281)
- WIHA Precision Pentalobe Screwdriver PL5 Round (26638)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ELU-AC530U)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EGU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG432ESU-AC5025S)
- SUMITOMO Turning Insert, Diamond, 0.375 in., VNMG, 1, Carbide (VNMG331EEF-AC6030M)
- SUMITOMO DCMT21.51 EGU Grade AC5025S Carbide Turning Insert (19T6DCU)
- SUMITOMO VCMT221ESU Grade AC8025P Carbide Turning Insert (VCMT221ESU-AC8025P)
- KYOCERA Turning Insert, Diamond, CCGT 110905MLF PR1225 Grade PVD Carbide (CCGT110905MLFPR1225)
- Sumitomo Turning Inserts