Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TCMT, 0.0312 in, Carbide
Mfr # TCMT21.52ESU-AC405K
Zoro # G6315027
product price: $8.29
/ea
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 2
- Insert Size 21.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TCMT21.52ESU-AC405K
- Zoro # G6315027
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.52 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.110" |
Through Hole Inside Dia. | 0.11 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Drill, UD-0906-4D-075 (UD-0906-4D-075)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 29/64 (41629)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D72AF444)
- GENERAL WIRE SPRING General Wire 1-1/2" ClogChopper W/ R-Connector for 1-1/2 - 3" Pipe (R-1-1/2CG)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, Cermet (TPGA221-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ENG-AC830P)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EUP-AC630M)
- SUMITOMO TCGT1.81.50 RFX Grade AC5025S Carbide Turning Insert (10T6445)
- SUMITOMO Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide (WNMG432EGU-AC6030M)
- SUMITOMO Turning Insert, Triangle, 0.375 in., TCMT, 2, Carbide (TCMT32.52ESU-AC6030M)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT3253HQ CA525)
- Sumitomo Indexable Tools