Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet
Mfr # TCMT21.51EFB-T1500A
Zoro # G6315325
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TCMT21.51EFB-T1500A
- Zoro # G6315325
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.110" |
Through Hole Inside Dia. | 0.11 in |
Description
Triangle Turning Insert, Chip-Breaker Code EFB, Inscribed Circle 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP 1" Diamond Hole Saw (XC-T1000)
- WESTWARD 3/8" Drive Impact Screwdriver Bit SAE (4LZH1)
- GREENLEE Rebuild Kit For 746 For Serial Abm (04343)
- BOSCH Spade Bit, 3/8 In (DSB1003)
- SUMITOMO Turning Insert, Diamond, 0.375 in., VNMG, 1, Carbide (VNMG331EEF-AC6030M)
- SUMITOMO CCMW03X104RH Grade NPD10 Binderless PCD Insert (332T002)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMA, 2, Carbide (TNMA432-AC420K)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 2, Carbide (CCMT21.52ESU-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.375 in., DCMT, .5, Carbide (DCMT32.50.5ESU-AC6030M)
- SUMITOMO VCGT220.5 MEFC Grade AC5025S Carbide Turning Insert (1NT6027)
- SUMITOMO TCGT1.81.50 RFX Grade AC5025S Carbide Turning Insert (10T6445)
- Sumitomo Turning Inserts