Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide
Mfr # TCMT21.51ESU-AC830P
Zoro # G6315130
product price: $8.59
/ea
Sold in multiples of 10 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TCMT21.51ESU-AC830P
- Zoro # G6315130
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.11 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/16 in. SAE Ratcheting Combination Wrench (45-96-9214)
- KIPP Adjustable Handle, Size: 3 3/8-16X45 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X45)
- DRILL AMERICA 55/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD55/64)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (389722)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ESU-AC6030M)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, .5, Carbide (CCMT32.50.5ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ENG-AC830P)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SCMT, 1/32 in, Carbide (SCMT32.52EMU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide (DCGT32.50.5NAG-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide (CNMG543EUX-AC830P)
- Sumitomo Turning Inserts