Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide
Mfr # TCMT21.51ESU-AC8025P
Zoro # G6315158
product price: $8.75
/ea
Sold in multiples of 10 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TCMT21.51ESU-AC8025P
- Zoro # G6315158
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.11 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR150HL)
- MILWAUKEE TOOL Aviation Snip, 10 in OAL, 5 in L Cut, Left, Straight Cut, Steel Blade, Ergonomic Handle, Red Handle (48-22-4510)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364506)
- GREY PNEUMATIC 1/2" F x 3/4" M Reducing Sleeve Adapter (2238RA)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432ESU-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332EEM-AC8025P)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 1, Carbide (WNMG331ELUW-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGA, 2, CBN (2NUCCGA32.52-BN1000)
- SUMITOMO Grooving Toolholder, RH (GNDLR163M-075)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBGA, .5, CBN (NUVBGA220.5HS-BN2000)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG322ESU-AC830P)
- Sumitomo Turning Inserts