Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TCGT, 0.0079 in, Carbide
Mfr # TCGT21.50.5EFM-AC530U
Zoro # G6315508
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCGT
- Inscribed Circle 2
- Insert Size 21.50.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TCGT21.50.5EFM-AC530U
- Zoro # G6315508
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.50.5 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.0078" |
Through Hole Inside Dia. | 0.11 in |
Description
Triangle Turning Insert, Chip-Breaker Code EFM, Inscribed Circle 1/4 in, TiAlN+AlCrN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Wrench Adjustable 6in (083-11106)
- BLU-MOL 4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (564)
- KODIAK CUTTING TOOLS .998 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482609)
- EXCEL BLADES K6 Heavy Duty Aluminum Handle Knife with Safety Cap (16006IND)
- SUMITOMO Turning Insert, Diamond, 0.3126 in., CPMT, 2, Carbide (CPMT2.51.52EMU-AC420K)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0468 in, Carbide (TPG323-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432ENG-AC830P)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Cermet (SPG422-T1500A)
- SUMITOMO Square Turning Insert, Square, 1, SNMG, 3/32 in, Carbide (SNMG866ENZ-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT32.52EMU-AC700G)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC200)
- Sumitomo Indexable Tools