Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 1/2 in, TNPR, 0.0156 in, Cermet
Mfr # TNPR431M-T1500A
Zoro # G6311037
product price: $16.99
/ea
Sold in multiples of 10 for $169.90
$169.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNPR
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNPR431M-T1500A
- Zoro # G6311037
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code M, Inscribed Circle 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1320ZR)
- URREA Black flat strike wrench 12 point, 30Mm opening size. (2730SWM)
- WESTWARD Impact Socket Set, 1/2 in Drive Size, Black Oxide, 28-Piece (4PRG8)
- FEIN Blade 7" Saw Mild Steel (63502007500)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SCMT, 1/32 in, Carbide (SCMT32.52EMU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELUW-T1500Z)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Cermet (SPG422-T1500A)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide (CCMT32.52ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide (DCGT32.52NAG-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-FM4 WSM10S)
- Sumitomo Turning Inserts