Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 1/2 in, TNPL, 0.0156 in, Cermet
Mfr # TNPL431M-T1500A
Zoro # G6311107
Sold in multiples of 10 for $169.90
$169.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNPL
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TNPL431M-T1500A
- Zoro # G6311107
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code M, Inscribed Circle 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Aluminum Rule Straight Edge, 24" (ASE-24)
- DORIAN Tool Post & Holder Set, 14 PC, QITP30N (QITP30N-FTB)
- EKLIND 10mm Long Series Hex-L® Key (15620)
- REMCO Bench Scraper, 8-1/2 in. L, Pink (69601)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC100)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5015S)
- SUMITOMO Turning Insert, Diamond, 0.3126 in., CPMT, 2, Carbide (CPMT2.51.52EMU-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMA, 2, PCD (NFVCMA332-DA1000)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332ESU-AC8025P)
- SUMITOMO Insert Drill, Carbide, Indexable (WDXT073506-G-ACP300)
- WIDIA NEGATIVE INSERT GEO UR, 4, CNMG, 2 (CNMG432UR WU10PT)
- Sumitomo Indexable Tools