Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide
Mfr # TNMG434EMU-AC830P
Zoro # G6311597
product price: $9.95
/ea
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 434
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG434EMU-AC830P
- Zoro # G6311597
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 434 |
Corner Radius | 4 |
Nose Radius | 0.0625" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 5/8-18 H5 3 Flt. Plug TC-LT Spiral Point Tap (030024TC)
- WESTWARD Replacement Jaw (GGS_45827)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- SUNEX 1" Drive Impact Socket 6 (0596)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EMU-AC830P)
- SUMITOMO TNMG433 EMU Grade AC5015S Carbide Turning Insert (TNMG433EMU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMX, .2, PCD (NFDCMX21.50-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ENK-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DNMX, 2, Carbide (DNMX332ESEW-AC8025P)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EGU-AC5025S)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ELU-AC820P)
- Sumitomo Indexable Tools