Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide
Mfr # TNMG434EMU-AC810P
Zoro # G6311615
product price: $9.95
/ea
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 434
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG434EMU-AC810P
- Zoro # G6311615
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 434 |
Corner Radius | 4 |
Nose Radius | 0.0625" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in , Num. of pieces:4 (35-988)
- MAKITA Straight Guide (123058-3)
- H & H INDUSTRIAL PRODUCTS 6X15/32" Stainless Steel Ruler(32nd, 64ths, mm & 0.5mm) (7006-0003)
- OLFA Wall Scraper, Stiff, 2-3/8", SS (SCR-L)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMT, 1, Carbide (TPMT32.51ESU-AC5025S)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Cermet (TNMG333ESU-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC100)
- SUMITOMO Turning Insert, Round, 4, RNGN, CBN (RNG43-BNS800)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide (TNMG433EMU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC530U)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432ESU-AC5025S)
- Sumitomo Indexable Tools