Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide
Mfr # TNMG434EME-AC810P
Zoro # G6311658
product price: $9.95
/ea
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 434
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG434EME-AC810P
- Zoro # G6311658
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 434 |
Corner Radius | 4 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0625" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1/2 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-32118)
- CRAFTSMAN Standard Wrenches, 7-pc Metric Reversible Ratchet, Polished Chrome (CMMT87023)
- WARNER Painter's Pry Bar (10350)
- HOMAX DRYWALL KNIFE 4 IN (40-00004)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, .5, Carbide (CCMT21.50.5ELU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 2, Cermet (CCMT21.52ESU-T1500A)
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide (SPMN422-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN (2NUCNGA431-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT32.51ESU-AC530U)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 2, Carbide (SNMG322ENG-AC8025P)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-RP4 WPP10S)
- Sumitomo Indexable Tools