Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide
Mfr # TNMG433ENZ-AC405K
Zoro # G6311789
product price: $9.95
/ea
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG433ENZ-AC405K
- Zoro # G6311789
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Depth Gage (1147-150)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J07518-LT)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 32 120)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 8.60mm (47326)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESX-AC820P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2, Cermet (DCMT21.52EFB-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG322ENG-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ESU-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51LFW-T1500A)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (SNMG432EMU-AC700G)
- ATA Turning Insert, WNMG433, AR, AT201 GRD (90078)
- Sumitomo Turning Inserts