Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide
Mfr # TNMG433EMX-AC830P
Zoro # G6311816
product price: $9.95
/ea
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG433EMX-AC830P
- Zoro # G6311816
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code EMX, Inscribed Circle 1/2 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16 Carbon Steel NPT Tap and D HSS Drill Bit Kit (POU1/16NPTW/DRILL)
- GREENLEE TEXTRON Greenlee Textron DTAP6-32 Drill & Tap Bit 6-32 (5430608)
- WESTWARD 6-1/2" Cable Cutter, Shear Cut, 17/64" Cap (10D461)
- KO-KEN Socket 12mm 12 Point 80mm Thin walled 3/8 Sq. Drive (13306M-12)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC2010)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide (CCGT21.51NAG-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT32.52EMU-AC700G)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGG, 1, Carbide (DNGG431ESUJ-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGUW-AC405K)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EMU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EUP-AC5015S)
- Sumitomo Indexable Tools