Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide
Mfr # TNMG433EMU-AC810P
Zoro # G6311831
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG433EMU-AC810P
- Zoro # G6311831
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Box Cutter with 2-Component Handle, Supplied with: 3 blades (845020)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 5/16-18X50, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3X50)
- NAVAC Reverse Bending Attachment Kit (NTBRK)
- EMPIRE LEVEL 48" I-Beam Level (540-48)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EGU-AC700G)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432ENG-AC830P)
- SUMITOMO Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide (WNMG432EGU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBGA, .5, CBN (NUVBGA220.5HS-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGG, 1, Carbide (DNGG431ESUJ-H1)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, .5, Carbide (CCMT21.50.5ELU-AC6030M)
- KYOCERA Turning Insert, Diamond, CNMM 4305MSE KPD001 Grade PCD (CNMM4305MSEKPD001)
- Sumitomo Indexable Tools