Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide
Mfr # TNMG433EMU-AC8025P
Zoro # G6311840
product price: $11.45
/ea
Sold in multiples of 10 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG433EMU-AC8025P
- Zoro # G6311840
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, Metric, 3mm, 2-7/16in (26530)
- REGAL CUTTING TOOLS 1/4-20 H3 4 Flt. Taper Hand Tap (008319AS)
- KIPP Adjustable Handle Size: 2, 5/16-18X15, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X15)
- DRILL AMERICA 1/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/8)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432EMU-AC810P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Cermet (TPGT631RFY-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBGA, .5, CBN (NUVBGA220.5HS-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- SUMITOMO VNMG331EEX Grade AC6040M Carbide Turning Insert (VNMG331EEX-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN (2NUDCGA32.50.5LF-BN7500)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 1, PCD (NF-VCMT331GD-DA1000)
- Sumitomo Turning Inserts