Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide
Mfr # TNMG433EME-AC810P
Zoro # G6311901
product price: $9.95
/ea
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG433EME-AC810P
- Zoro # G6311901
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0469" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1/2 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Long Handle J-Roller with Rubber Roller (19600)
- PRO-GRADE TOOLS Tool Set, 171 pcs., Mechanicfts (19037)
- CAPRI TOOLS 1/2 in Drive 15/16 in 6-Point SAE Shallow Impact Socket (5-5060)
- AMPG Adjustable Mill Stop (Z9019)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 1, Carbide (SNMG321EGU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51ESU-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EMU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EGE-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EMU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ELU-AC810P)
- KYOCERA Diamond Turning Insert, Round, 4 (RNMG43CA025P)
- Sumitomo Indexable Tools