Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide
Mfr # TNMG433EME-AC8025P
Zoro # G6311910
product price: $11.45
/ea
Sold in multiples of 10 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG433EME-AC8025P
- Zoro # G6311910
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1/2 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 4-3/4" L, Chrome Finish (440G12)
- JOHNSON LEVEL & TOOL Plumb Bob, Brass, 16 Oz (116)
- WESTWARD Three Square File, 6 In, 41/42 TPI (12F777)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 10MM, Bit Impact Socket (D014710)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide (DNMG431EEX-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EUP-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DNMX, 2, Carbide (DNMX332ESEW-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ESU-AC830P)
- SUMITOMO Square Turning Insert, Square, 5, SPMN, 2, Carbide (SPMN532-AC5025S)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, .5, Carbide (CCMT32.50.5ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ESU-T1500Z)
- Sumitomo Turning Inserts