Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide
Mfr # TNMG433EGU-AC830P
Zoro # G6311929
product price: $9.95
/ea
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG433EGU-AC830P
- Zoro # G6311929
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 15" Adjustable Tapered Handle Wrench - Carded (AC215VS)
- TRUPER Truper TH-2.5FD-C Fiberglass Handle Cutter Mattock - 2.5 lbs. (132352)
- MAYHEW Chisel, 2-3/4in. Tip, 9in. L, Electrician (94505)
- DAYTON Thermal Switch (2201373)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332EMU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0312 in, CBN (TPG322-BN7000)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMA, 0.0156 in, Carbide (TCMA21.51-AC415K)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN (2NUDCGA32.50.5LF-BN7500)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG432ESU-AC5025S)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 2, Carbide (CCMT21.52ESU-AC6040M)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, .5, Carbide (CCMT32.50.5ESU-AC6030M)
- Sumitomo Indexable Tools