Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide
Mfr # TNMG432EMU-AC5015S
Zoro # G7556326
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TNMG432EMU-AC5015S
- Zoro # G7556326
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6.00mm -24.00mm Carbon Steel NC and NF Tap and Die Set (DWT45PC-MM-SET)
- HOUGEN 15/16 in. X 6 in. 12,000-Series Annular Cutter (6-12230)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- EVOLUTION 1" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC100)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ESU-AC830P)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 2, Carbide (SNMG322ENG-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ESU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2 (DCMT21.52ESU-AC5015S)
- SUMITOMO CCMW03X104RH Grade NPD10 Binderless PCD Insert (332T002)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432W-BNC100)
- Sumitomo Turning Inserts