Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 0.3940 in, TRM, 0.0156 in, Carbide
Mfr # TRM551704-GU-AC8025P
Zoro # G6308541
product price: $12.65
/ea
Sold in multiples of 10 for $126.50
$126.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TRM
- Inscribed Circle 0.3940 in
- Insert Size 551704
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TRM551704-GU-AC8025P
- Zoro # G6308541
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 551704 |
Corner Radius | 1 |
Nose Radius | 0.0078" |
Mounting Hole Dia. | 0.084" |
Through Hole Inside Dia. | 0.084 in |
Description
Triangle Turning Insert, Chip-Breaker Code GU, Inscribed Circle 0.3940 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cable, For Use With Mfr. No. 55808 (55983)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T9 L.28 mm (01350009)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2617)
- DEWALT Nail Gun, 23 ga, Strip, 20V DC (DCN623B)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VBMT, 1, Carbide (VBMT221ELU-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ELU-AC6030M)
- SUMITOMO Turning Insert, Square, 0.5 in., SCMT, 2, Carbide (SCMT432EMU-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, PCD (NF-CCMT32.52LD-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMX, .2, PCD (NFDCMX21.50-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EUP-AC5015S)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-RP5 WPP20S)
- Sumitomo Turning Inserts