Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 6, SPMN, 4, Carbide
Mfr # SPMN634-AC8025P
Zoro # G6316138
product price: $21.75
/ea
Sold in multiples of 10 for $217.50
$217.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SPMN
- Inscribed Circle 6
- Insert Size 634
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SPMN634-AC8025P
- Zoro # G6316138
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 634 |
Corner Radius | 4 |
Nose Radius | 0.0625" |
Description
Square Turning Insert, Inscribed Circle 3/4 in, Absotech Platinum
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A51)
- WERA Wera 05003883001 0.25 in. 9 Piece Metric Sockets on Storage Belt (5003883001)
- PROTO Roll Up Tool Bag, Red, Canvas, 13 Pockets (JSCVM13SP)
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430790)
- SUMITOMO Turning Insert, Diamond, 0.375 in., DCMT, .5, Carbide (DCMT32.50.5ESU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ESU-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG322ESX-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 4, Carbide (TPG324-AC8025P)
- SUMITOMO VCGT331MESI Grade AC5005S Carbide Turning Insert (1NW2022)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432ENZ-AC405K)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Cermet (CCMT32.50.5ESU-T1500Z)
- Sumitomo Turning Inserts