Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 6, SNMM, 4, Carbide
Mfr # SNMM644EHG-AC820P
Zoro # G6316549
product price: $17.15
/ea
Sold in multiples of 10 for $171.50
$171.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMM
- Inscribed Circle 6
- Insert Size 644
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMM644EHG-AC820P
- Zoro # G6316549
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 644 |
Corner Radius | 4 |
Nose Radius | 0.0625" |
Mounting Hole Dia. | 0.313" |
Description
Square Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 3/4 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Slotted Screwdriver 9/64 in Round (05006110001)
- FISKARS IsoCore 8lb Sledge Hammer 24" (1067456)
- KLEIN TOOLS 1/2-Inch Iron Conduit Bender Head (51608)
- BON TOOL Asphalt Lute Rake, Aluminum 36", 8 Foot Aluminum Handle (22-236)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0156 in, CBN (NUTPGA321-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC530U)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432ESU-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide (CNMG543EUX-AC830P)
- SUMITOMO Square Turning Insert, Square, 5, SPMN, 2, Carbide (SPMN532-AC5025S)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0312 in, CBN (TPG322-BN7000)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide (CDGW 1.510.5 UD51)
- Sumitomo Indexable Tools