Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 6, SNMM, 3, Carbide
Mfr # SNMM643EHP-AC830P
Zoro # G6316567
product price: $17.15
/ea
Sold in multiples of 10 for $171.50
$171.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMM
- Inscribed Circle 6
- Insert Size 643
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMM643EHP-AC830P
- Zoro # G6316567
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 643 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.313" |
Description
Square Turning Insert, Chip-Breaker Code EHP, Inscribed Circle 3/4 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench Head, Open, 16 Z, 8mm (8791-08)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH4 1-8UNC (342746)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54996)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/4"R (CF767PF)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 2, Carbide (SNMG322ENG-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide (CCMT32.52ESU-AC6040M)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51ESU-T1500Z)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EGU-AC5025S)
- SUMITOMO Turning Insert, Round, 0.6299 in., RCMX, Carbide (RCMX160600-AC420K)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 3, TPMT, 2, Carbide (TPMT 32.52-LX6 UD2)
- Sumitomo Turning Inserts