Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 6, SNMG, 4, Carbide
Mfr # SNMG644EUX-AC8025P
Zoro # G6316847
product price: $20.65
/ea
Sold in multiples of 10 for $206.50
$206.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 6
- Insert Size 644
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG644EUX-AC8025P
- Zoro # G6316847
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 644 |
Corner Radius | 4 |
Nose Radius | 0.0625" |
Mounting Hole Dia. | 0.313" |
Description
Square Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/4 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16 Carbide Drill Mill 2 Flute 90 Deg. Pt ALTIN Coated (5541726)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/8" (CDDS66N)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 4 3/4 in L (54TM56)
- MITUTOYO Telescoping Gage (155-121)
- SUMITOMO VNMG332EGU Grade AC6040M Carbide Turning Insert (196D342)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (NUCNMA432-BN2000)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 1, Carbide (WNMG431ESU-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VBMT, 1, Carbide (VBMT221ELU-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ESU-AC6040M)
- SUMITOMO CCMW03X104RH Grade NPD10 Binderless PCD Insert (332T002)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide (DCGT32.50.5NAG-H1)
- Sumitomo Turning Inserts