Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 6, SNMG, 4, Carbide
Mfr # SNMG644EMX-AC8025P
Zoro # G6316950
product price: $20.65
/ea
Sold in multiples of 10 for $206.50
$206.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 6
- Insert Size 644
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG644EMX-AC8025P
- Zoro # G6316950
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 644 |
Corner Radius | 4 |
Mounting Hole Dia. | 0.313" |
Nose Radius | 0.0625" |
Description
Square Turning Insert, Chip-Breaker Code EMX, Inscribed Circle 3/4 in, Absotech Platinum
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Nose Assembly, for Router, 0.4 HP (51855)
- ERGODYNE Arsenal Ladder Shoulder Lifting Strap & Carrying Handle, Black (19196)
- ZORO SELECT Insert Install Tool, Prewinder, 1/2-20 (3534-1/2HIP)
- CMT 8", 12-Teeth Precision Dado (230.012.08)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPMT, 0.0079 in, Cermet (TPMT220.5ESU-T1500A)
- SUMITOMO TPMT332ESU Grade AC8020P Carbide Turning Insert (19W1111)
- SUMITOMO Square Turning Insert, Square, 5, SPMN, 2, Carbide (SPMN532-AC5025S)
- SUMITOMO Grooving Toolholder, RH (GNDLR163M-075)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EUP-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 1, PCD (NF-VCMT331GD-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (2NUVNGA332HS-BN2000)
- Sumitomo Turning Inserts