Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 6, SNMG, 4, Carbide
Mfr # SNMG644EMU-AC8025P
Zoro # G6316978
product price: $20.65
/ea
Sold in multiples of 10 for $206.50
$206.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 6
- Insert Size 644
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG644EMU-AC8025P
- Zoro # G6316978
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 644 |
Corner Radius | 4 |
Nose Radius | 0.0625" |
Mounting Hole Dia. | 0.313" |
Description
Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, Absotech Platinum
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2 (C09731)
- SPYDER Bit Extension, 25/64in. Shank, 24in. L (600845)
- MITUTOYO Bore Gage Set, Borematic, 2-4 In (568-936)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #17 (41687)
- SUMITOMO CCMW03X104RH Grade NPD10 Binderless PCD Insert (332T002)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG321ENG-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VBMT, 1, Carbide (VBMT221ELU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, CBN (4NCCNGG432SV-BNC2020)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332ENG-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN (2NUVNGA331-BN2000)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EGU-AC8025P)
- Sumitomo Indexable Tools