Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 6, SNMA, 3, Carbide
Mfr # SNMA643-AC415K
Zoro # G6319391
product price: $15.75
/ea
Sold in multiples of 10 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMA
- Inscribed Circle 6
- Insert Size 643
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMA643-AC415K
- Zoro # G6319391
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 643 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.313" |
Description
Square Turning Insert, Inscribed Circle 3/4 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75XT012SA)
- MAYHEW Solid Punch Set, Not Tether Capable (61340)
- IGAGING Digital Snap-Check Plus - 35-0907-1 (35-0907-1)
- TOLSEN 18 Chain Clamp Locking Pliers Industrial (10050)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/64 in, Cermet (WNMG331ELUW-T1500A)
- SUMITOMO DCMT32.51 EGU Grade AC5025S Carbide Turning Insert (19T6DCX)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ESU-AC700G)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG432ESU-AC5025S)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VBMT, 1, Carbide (VBMT221ELU-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EEX-AC6040M)
- Sumitomo Indexable Tools