Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 5, SNMG, 4, Carbide
Mfr # SNMG544EME-AC830P
Zoro # G6317538
product price: $12.69
/ea
Sold in multiples of 10 for $126.90
$126.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 5
- Insert Size 544
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG544EME-AC830P
- Zoro # G6317538
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 544 |
Corner Radius | 4 |
Mounting Hole Dia. | 0.250" |
Nose Radius | 0.0625" |
Description
Square Turning Insert, Chip-Breaker Code EME, Inscribed Circle 5/8 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 10-Tool 1/2 Inch Drive Crowfoot Wrench Organizer Rack, Black (11/16 - 1-1/4 in.) (ORG26310)
- MAYHEW CHISEL MASON GARDIAN HNDGRD 2-1/4x7-3/4 (MY35705)
- DRILL AMERICA 5/8" HSS Heavy Duty Split Point Stub Drill Bit (DWDST5/8)
- MILWAUKEE TOOL Cordless Cable Cutter, (1) 3.0Ah Battery & Hard Case Bundle, 12.0 V, Li-Ion Battery, M12 Series (2472-21XC)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Cermet (CCMT32.50.5ESU-T1500Z)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ESU-AC8025P)
- SUMITOMO Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN (CGAR4062-BNC30G)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0156 in, CBN (NUTPGA321-BN2000)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, .5, Carbide (CCMT32.50.5ESU-AC6030M)
- KYOCERA Turning Insert, Diamond, VCGT 331RA3 PDL (VCGT331RA3PDL025)
- Sumitomo Turning Inserts