Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 5, SNMG, 4, Carbide
Mfr # SNMG544EGE-AC8025P
Zoro # G6317571
product price: $15.65
/ea
Sold in multiples of 10 for $156.50
$156.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 5
- Insert Size 544
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG544EGE-AC8025P
- Zoro # G6317571
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 544 |
Corner Radius | 4 |
Nose Radius | 0.0625" |
Mounting Hole Dia. | 0.250" |
Description
Square Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 5/8 in, Absotech Platinum
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Tape Measure Rubberized 16ft (083-10211)
- PROTO 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (J4709)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 1 Inch Long - 3mm Wide Slot, PK 10 (BS103-10PK)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x10IN (50511)
- SUMITOMO Indexable Drill, PK10 (WDXT052504-G-ACP300)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide (TNMG433EMU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide (DNMG434EMU-AC5015S)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Carbide (SPG422-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ENG-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG321ENG-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, .5, Carbide (CNMG430.5ESU-AC5015S)
- Sumitomo Turning Inserts