Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 5, SNMG, 3, Carbide
Mfr # SNMG543EGZ-AC405K
Zoro # G6317809
product price: $13.59
/ea
Sold in multiples of 10 for $135.90
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 5
- Insert Size 543
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG543EGZ-AC405K
- Zoro # G6317809
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 543 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.250" |
Nose Radius | 0.0469" |
Description
Square Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 5/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Angle Grinder 4-1/2 (CT13295)
- WESTWARD C-Clamp, 3", Iron, Light Duty, 1430 lb. (2LAZ1)
- GREAT NECK Fiberglass Hammer 8 Oz (HG8C)
- URREA 37 MM Full polished 12-point combination wrench (1237M)
- SUMITOMO Coated Carbide Insert P20/P30 0.1875 Thick 0.0313 Corner Rd Triangular (TPMR432ENF-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5015S)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide (CNMG431EEF-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 3, Carbide (DNMG433EEM-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 1, Cermet (CCMT32.51EFP-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, .2, Carbide (CNGG430ESU-AC520U)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TNMG, 0.0156 in, Carbide (TNMG221ENK-AC820P)
- Sumitomo Turning Inserts