Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 5, SNMG, 3, Carbide
Mfr # SNMG543EGU-AC8025P
Zoro # G6317818
product price: $15.49
/ea
Sold in multiples of 10 for $154.90
$154.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 5
- Insert Size 543
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG543EGU-AC8025P
- Zoro # G6317818
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 543 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.250" |
Nose Radius | 0.0469" |
Description
Square Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 5/8 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 31mm Torx(R) Metric Socket, 12 Points (J5431M)
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- JACOBS Keyless High Torque Drill Chuck 0.512" Cap., 3MT Mount Size, Steel (31409)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-12' 6)
- SUMITOMO Square Turning Insert, Square, 6, SNMG, 3, Carbide (SNMG643EMU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432ENG-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide (TNMG434EME-AC8025P)
- SUMITOMO TNMG433 EMU Grade AC5015S Carbide Turning Insert (TNMG433EMU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EMU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide (CCGT21.51NAG-H1)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 5/32 in, CDHB, .2, Carbide (CDHB 1.20.60 UD52)
- Sumitomo Turning Inserts