Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 5, SNMA, 3, Carbide
Mfr # SNMA543-AC415K
Zoro # G6319428
product price: $11.55
/ea
Sold in multiples of 10 for $115.50
$115.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMA
- Inscribed Circle 5
- Insert Size 543
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMA543-AC415K
- Zoro # G6319428
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 543 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.250" |
Description
Square Turning Insert, Inscribed Circle 5/8 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Carbon Brush Aftermarket Ridgid 700 Pipe Threader Carbon Brush OE 44815 (R700)
- S.E. TOOLS 3 Piece Push Pin Plier Set (819KIT)
- CHICAGO PNEUMATIC 5 Inch Air Random Orbital Sander, Central Vac, Hook & Loop, 5 Pad Holes, 0.28 HP / 210 W - 12000 RPM (CP3514)
- CLEVELAND 25PC HSSPlugHandTap & CarbonRound Adj Die Set Cle-Line 11 Sizes 1/4-20 To 1/2-20, 1/8-27 UNC, UNF, NPT (C00528)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322EUX-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCGT, 0.0156 in, Carbide (TCGT21.51MESI-AC5015S)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VCGT, .2, Carbide (VCGT220MESI-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 1, CBN (NUCNMA431-BN2000)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332EEM-AC8025P)
- SUMITOMO Turning Insert, Round, 8, RNMG, Carbide (RNMG84ENY-AC830P)
- WALTER Parallelogram Milling Insert, Rhombic, 0.2850", ADMT, 85 Degrees, 0.0630" (ADMT10T316R-F56 WSM35S)
- Sumitomo Indexable Tools