Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SPMR, 2, Carbide
Mfr # SPMR422ENF-AC830P
Zoro # G6315998
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SPMR
- Inscribed Circle 4
- Insert Size 422
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # SPMR422ENF-AC830P
- Zoro # G6315998
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 422 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Description
Square Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/8" TCT Annular Cutter 2" Depth (49-59-4212)
- MAKITA 4" Diamond Blade, Continuous Rim, General Purpose (B-69565)
- DIABLO 1-1/2" Carbide Tipped Hole Saw (DHS1500CT)
- URREA 12-point black finish combination wrench 7/16" opening size (1214B)
- SUMITOMO Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG643EGE-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Cermet (VNMG331ELU-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432ESU-AC5025S)
- SUMITOMO Triangle Turning Insert, Triangle, 5, TBGT, 1, Carbide (TBGT521L-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide (CPMT32.51ESU-AC820P)
- WALTER Diamond Turning Insert, Diamond, 2, CCGT, .5, Carbide (CCGT060202-FM2 WSM20S)
- Sumitomo Turning Inserts