Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SPMN, 2, Carbide
Mfr # SPMN422-AC5015S
Zoro # G7555179
product price: $9.49
/ea
Sold in multiples of 10 for $94.90
$94.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SPMN
- Inscribed Circle 4
- Insert Size 422
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SPMN422-AC5015S
- Zoro # G7555179
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 422 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.031" |
Description
Square Turning Insert, Inscribed Circle 1/2 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML5/16)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5263)
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS (SP-07 R-3/8 FGE-C)
- GUARDAIR PalmJet Safety Air Gun, Straight, 18" (GA4418S)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 1, Carbide (CCMT32.51ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51EFB-T1500A)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 1/32 in, Carbide (SPMR422ENF-AC820P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Cermet (CCMT32.50.5ESU-T1500Z)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide (TNMG434EME-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332EMU-AC830P)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide (CNMP432)
- Sumitomo Indexable Tools