Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SPMN, 2, Carbide
Mfr # SPMN422-AC420K
Zoro # G6316165
product price: $8.95
/ea
Sold in multiples of 10 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SPMN
- Inscribed Circle 4
- Insert Size 422
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SPMN422-AC420K
- Zoro # G6316165
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 422 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Description
Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-64 HSS Machine and Fraction Hand Tap Set (DWT54058)
- OCHSENKOPF Spare Handle, Ash, 1180mm (OX E-87 E-1180)
- LINK HANDLES Rake Handle, 54", 15/16", Tapered, 5/8" (66491GRA)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102700)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EMU-AC830P)
- SUMITOMO Turning Insert, Trigon, 4, WNGA, 2, CBN (6NCWNGA432-BNC200)
- SUMITOMO CNMG332EGZ Grade AC4015K Carbide Turning Insert (19T2CVU)
- SUMITOMO Triangle Turning Insert, Triangle, 5, TBGT, 1, Carbide (TBGT521L-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (NUCNMA432-BN2000)
- SUMITOMO Turning Insert, Round, 0.4724 in., RCMX, Carbide (RCMX120400-AC420K)
- SUMITOMO Turning Insert, Trigon, 3, WNMG, 1, Carbide (WNMG331ESU-AC8025P)
- Sumitomo Indexable Tools