Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMN, 3, Carbide
Mfr # SNMN433-AC5015S
Zoro # G7555364
Sold in multiples of 10 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMN
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # SNMN433-AC5015S
- Zoro # G7555364
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.046" |
Description
Square Turning Insert, Inscribed Circle 1/2 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EMU-AC6030M)
- PROTO 1/2" Drive Tool Set SAE 27 Pieces 7/16 in to 1 1/4 in , Full Polish (J54128A)
- RHINO Channel Post Adapter, 2-2 3/4#, PD55 (070618)
- DAYTON Cold Saw Blade, Dia. 9 in. (499F54)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432ESEW-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ESU-AC700G)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 2, Carbide (CCMT21.52ESU-AC6040M)
- SUMITOMO TCGT1.81.50 RFX Grade AC5025S Carbide Turning Insert (10T6445)
- SUMITOMO Turning Insert, Round, 0.3937 in., RCMX, Carbide (RCMX100300-AC420K)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG331EUX-AC810P)
- WALTER Parallelogram Milling Insert, Rhombic, 0.2660", ADMT, 85 Degrees, 1/32" (ADMT080308R-F56 WSM35S)
- Sumitomo Indexable Tools