Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMM, 4, Carbide
Mfr # SNMM434EHG-AC820P
Zoro # G6316600
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMM
- Inscribed Circle 4
- Insert Size 434
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # SNMM434EHG-AC820P
- Zoro # G6316600
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 434 |
Corner Radius | 4 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0625" |
Description
Square Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO FM 28" TOOLSBOX STRUCTURAL FOAM (PO028001L)
- MILWAUKEE TOOL SDS MAX Flat Chisel 18" (48-62-4081)
- PROTO Open End Wrench, 3/4x7/8, 15 Deg, 9-39/64 L (J3039B)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EGU-AC8025P)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide (SPMN422-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 3, PCD (NF-DNMX433LD-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, CBN (4NCCNGG432SV-BNC2020)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ENK-AC810P)
- WALTER Triangle Turning Insert, Triangle, 1/2 in, TNMM, 0.8 mm, Carbide (TNMM220408-NRF WPP20S)
- Sumitomo Indexable Tools