Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMM, 3, Carbide
Mfr # SNMM433EHG-AC830P
Zoro # G6316619
product price: $8.55
/ea
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMM
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMM433EHG-AC830P
- Zoro # G6316619
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Description
Square Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Single Open End Wrench, 1" Head Size (0282)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide (HC2061)
- YG-1 TOOL CO Super Hss(T15) Sm Point Throw-Away Drill Insert Tialn Coated (SM08121)
- ZORO SELECT Scoop, Poly, 75 ML, PK12 (F36749-0000)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51LFW-T1500A)
- SUMITOMO Turning Insert, Triangle, 0.25 in., TPMT, 2, Carbide (TPMT222EMU-AC420K)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide (CCMT32.52ESU-AC6030M)
- SUMITOMO DCMT32.51 EGU Grade AC5025S Carbide Turning Insert (19T6DCX)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VCGT, .2, Carbide (VCGT220MESI-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG322ESX-AC830P)
- WIDIA Boring Bar, 3/8", Carbide (ABD125375R)
- Sumitomo Turning Inserts