Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMM, 2, Carbide
Mfr # SNMM432EHG-AC830P
Zoro # G6316646
product price: $8.55
/ea
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMM
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMM432EHG-AC830P
- Zoro # G6316646
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0313" |
Description
Square Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91105)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54249)
- MILWAUKEE TOOL M12 2Pcs Kit, M12 Hackzall, M12 Multitool (2494-22, 2420-20, 2426-20)
- WILLIAMS Extension 3/8" Dr, 18" L, 1 Pieces, Chrome plated (B-118)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 2, Cermet (DCMT32.52EFB-T1500A)
- SUMITOMO Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide (WNMG432EGU-AC6030M)
- SUMITOMO Square Turning Insert, Square, 5, SPMN, 2, Carbide (SPMN532-AC5025S)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide (DNMG431EEX-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESX-AC820P)
- WIDIA Square Turning Insert, Square, 3/8 in, SCMW, 1/32 in, Carbide (SCMW3252 WK20CT)
- Sumitomo Indexable Tools