Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 4, Carbide
Mfr # SNMG434EGU-AC8025P
Zoro # G6318055
product price: $10.55
/ea
Sold in multiples of 10 for $105.50
$105.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 434
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG434EGU-AC8025P
- Zoro # G6318055
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 434 |
Corner Radius | 4 |
Nose Radius | 0.0625" |
Mounting Hole Dia. | 0.203" |
Description
Square Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Absotech Platinum
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 93.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PRY6)
- BON TOOL Bon 84-242 Duct Tape, Silver, 180 Foot X 2" (84-242)
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket TORX T40 L.49 mm (02100040)
- WRIGHT TOOL 1 in Drive Impact Socket 48 mm Size, Standard Socket, black oxide (88-48MM)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 2, Carbide (TPG322-ACP200)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432W-BNC100)
- SUMITOMO Grooving Toolholder, RH (GNDLR163M-075)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51EFB-T1500A)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide (SNMG433EUX-AC830P)
- SUMITOMO Turning Insert, Diamond, 0.3126 in., CPMT, 2, Carbide (CPMT2.51.52EMU-AC420K)
- SUMITOMO CCMT32.52 EGU Grade AC5015S Carbide Turning Insert (19T5DCN)
- Sumitomo Turning Inserts