Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 4, Carbide
Mfr # SNMG434EGE-AC8025P
Zoro # G6318098
product price: $10.55
/ea
Sold in multiples of 10 for $105.50
$105.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 434
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG434EGE-AC8025P
- Zoro # G6318098
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 434 |
Corner Radius | 4 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0625" |
Description
Square Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 1/2 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 5/16X5" Cabinet tip Offset Screwdriver (36 5/16)
- MILWAUKEE TOOL 20 pc. HOLE DOZER General Purpose Bi-Metal Hole Saw Set (49-22-4170)
- LANG TOOLS 40 Piece Fractional and Metric Thread Restorer Kit (972)
- DYNAMIC Tools 1-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025546)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 2, Carbide (SNMG322ENG-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0312 in, CBN (NUTPGA322-BN1000)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide (CNMG431EGU-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC2010)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/64 in, Carbide (WNMG431EGU-AC810P)
- SUMITOMO VNMG332EGU Grade AC6040M Carbide Turning Insert (196D342)
- KYOCERA Turning Insert, Triangle, TPGH 18151L TN (TPGH18151LTN610)
- Sumitomo Turning Inserts