Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 3, Carbide
Mfr # SNMG433ESE-AC810P
Zoro # G6318159
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # SNMG433ESE-AC810P
- Zoro # G6318159
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Description
Square Turning Insert, Chip-Breaker Code ESE, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR72)
- VIKING 7-1/8" HSS Jobber Length Drill Bit (VI 22280)
- QUALTOOL Magnetic Hex Drive Bit Holder, 1/4 (MBH1/4QC)
- DRILLCO 1/4-28, HSS LEFT HAND TAPER TAP - 2300 (23A116FT)
- SUMITOMO Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide (CNMG543EUX-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EMU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431EGU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432ENZ-AC405K)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51RFW-T1500Z)
- WALTER Diamond Turning Insert, Diamond, 3, DCGT, 1, Carbide (DCGT11T304-PM2 WXN10)
- Sumitomo Indexable Tools