Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 3, Carbide
Mfr # SNMG433ENZ-AC830P
Zoro # G6318168
product price: $8.55
/ea
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG433ENZ-AC830P
- Zoro # G6318168
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Description
Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Nailer, 15 deg. Collation Angle (BTF83C)
- KRAFT TOOL Elite Series Carbon Steel Cem, 14"x3 (CFE216L)
- JOHNSON LEVEL & TOOL IBeam Level, 72 in L, 5Vial, Magnetic, Aluminum, Black (3872)
- KRAFT TOOL Concrete Placer, Hook, Blade Width 4 in, Blade Length 19 1/2 in, Handle Length 60 in, Aluminum (CC945)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DNMX, 2, Carbide (DNMX332ESEW-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51ESU-T1500A)
- SUMITOMO SNMG544EMX Grade AC8020P Carbide Turning Insert (19W1ANU)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EMU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCGT, 1, Cermet (VCGT331MESI-T1500A)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide (CNMG120416-MM5 WSM30S)
- Sumitomo Turning Inserts