Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 3, Carbide
Mfr # SNMG433ENZ-AC820P
Zoro # G6318177
Sold in multiples of 10 for $98.50
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # SNMG433ENZ-AC820P
- Zoro # G6318177
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0469" |
Description
Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus (HCFC2061)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2130)
- K-TOOL INTERNATIONAL Claw Hammer, 20 oz. (KTI-71772)
- RIDGID Gear, Constant Speed First (33992)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, .5, Carbide (CCMT32.50.5ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide (CNMG433ESU-AC700G)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Cermet (TPGT631RFY-T1500A)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 1, Carbide (WNMG431ESU-AC8025P)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/64 in, Carbide (WNMG431EGU-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6780826)
- Sumitomo Indexable Tools