Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 3, Carbide
Mfr # SNMG433ELU-AC810P
Zoro # G6318317
product price: $8.55
/ea
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG433ELU-AC810P
- Zoro # G6318317
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Description
Square Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 53/64 In (HT7216NP)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 17092 (17092)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (AN-08-8-5PK)
- ASTRO PNEUMATIC Harmonic Balancer Puller (7846)
- SUMITOMO Square Turning Insert, Square, 4, SNMG, 1, Carbide (SNMG431EEF-AC6040M)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ESU-AC6030M)
- SUMITOMO CCMW03X104RH Grade NPD10 Binderless PCD Insert (332T002)
- SUMITOMO Square Turning Insert, Square, 3/16 in, SECW, PCD (NFSECW13T3AGTNN-DA1000)
- SUMITOMO Square Turning Insert, Square, 1, SNMG, 3/32 in, Carbide (SNMG866ENZ-AC830P)
- SUMITOMO Turning Insert, Diamond, 0.3126 in., CPMT, 2, Carbide (CPMT2.51.52EMU-AC420K)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NMS WSM10)
- Sumitomo Indexable Tools